
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLPSAE-0375
Zoro #
G000010402
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
0.878 in
Pin Dia.
3/8 in
Fastener Length
0.878 in
Head Dia. (In.)
.500" (1/2)
Details
Head Type
Headed
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Standards
ASME B18.8.1
Used With
CP-093-0500
Description
SAE Clevis Pins-Plain. Clevis Pin SAE 3/8 x 1.06 LCS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.