Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.375 in Dia x 0.878 in Overall L x 1.060 in Shank L x 0.119 in Hole Dia
- Mfr # CLPSAEZ-0375
- Zoro # G523402234
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Material
Low Carbon Steel
Finish
Zinc Plated
Length
0.878 in
Head Dia. (In.)
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPSAEZ-0375
- Zoro #
- G523402234
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Item
- Standard Clevis Pin
Dimensions
- Pin Diameter
- 3/8 in
- Length
- 0.878 in
- Shank Length
- 1.06 in
- Head Dia. (In.)
- 0.5 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.375 in Dia x 0.878 in Overall Length x 1.060 in Shank Length x 0.119 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.