Clevis Pin, Zinc Plated, 0.438 in Dia x 0.999 in Overall L x 1.234 in Shank L x 0.156 in Hole Dia
- Mfr # CLPZ-0437-1234
- Zoro # G923421774
product price:Â
$
17.95
/ea
Sold in multiples of 100 for
$1,795.00
Key Features
Finish
Zinc Plated
Head Dia. (In.)
0.57 in
Length
0.999 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-0437-1234
- Zoro #
- G923421774
- UPC #
- -
- Country of Origin
- China
- Item
- Standard Clevis Pin
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
Dimensions
- Head Dia. (In.)
- 0.57 in
- Length
- 0.999 in
- Pin Diameter
- 7/16 in
- Shank Length
- 1-15/64 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.438 in Dia x 0.999 in Overall Length x 1.234 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.