Clevis Pin, Zinc Plated, 0.625 in Dia x 1.337 in Overall L x 1.610 in Shank L x 0.151 in Hole Dia
- Mfr # CLPSAEZ-0625
- Zoro # G123420249
product price:Â
$
4.19
/ea
Sold in multiples of 100 for
$419.00
Key Features
Finish
Zinc Plated
Material
Low Carbon Steel
Length
1.337 in
Head Dia. (In.)
0.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPSAEZ-0625
- Zoro #
- G123420249
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Clevis Pin
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
Dimensions
- Pin Diameter
- 5/8 in
- Length
- 1.337 in
- Head Dia. (In.)
- 0.81 in
- Shank Length
- 1.61 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.625 in Dia x 1.337 in Overall Length x 1.610 in Shank Length x 0.151 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.