Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 1.000 in Dia x 2.203 in Overall L x 2.500 in Shank L x 0.203 in Hole Dia
- Mfr # CLPZ-1000-2500
- Zoro # G523406782
product price:Â
$
12.89
/ea
Sold in multiples of 100 for
$1,289.00
Key Features
Length
2-13/64 in
Material
Low Carbon Steel
Finish
Zinc Plated
Head Dia. (In.)
1.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-1000-2500
- Zoro #
- G523406782
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Item
- Standard Clevis Pin
Dimensions
- Length
- 2-13/64 in
- Shank Length
- 2-1/2 in
- Pin Diameter
- 1 in
- Head Dia. (In.)
- 1.19 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 1.000 in Dia x 2.203 in Overall Length x 2.500 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.