Clevis Pin, Zinc Yellow, 0.312 in Dia x 2.906 in Overall L x 3.125 in Shank L x 0.141 in Hole Dia
- Mfr # CLPY-0312-3125
- Zoro # G623416292
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Head Dia. (In.)
0.444 in
Finish
Zinc Yellow
Material
Low Carbon Steel
Pin Diameter
5/16 in
Length
2-29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-0312-3125
- Zoro #
- G623416292
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Dia. (In.)
- 0.444 in
- Pin Diameter
- 5/16 in
- Shank Length
- 3-1/8 in
- Length
- 2-29/32 in
Details
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.312 in Dia x 2.906 in Overall Length x 3.125 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.