Clevis Pin, Zinc Yellow, 0.438 in Dia x 1.002 in Overall L x 1.190 in Shank L x 0.119 in Hole Dia
- Mfr # CLPSAEY-0437
- Zoro # G823425643
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Pin Diameter
7/16 in
Finish
Zinc Yellow
Material
Low Carbon Steel
Length
1.002 in
Head Dia. (In.)
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPSAEY-0437
- Zoro #
- G823425643
- UPC #
- -
- Country of Origin
- India
- Finish
- Zinc Yellow
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
Dimensions
- Pin Diameter
- 7/16 in
- Length
- 1.002 in
- Shank Length
- 1.19 in
- Head Dia. (In.)
- 0.56 in
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.438 in Dia x 1.002 in Overall Length x 1.190 in Shank Length x 0.119 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.