Clevis Pin, Zinc Yellow, 0.438 in Dia x 1.766 in Overall L x 2.000 in Shank L x 0.156 in Hole Dia
- Mfr # CLPY-0437-2000
- Zoro # G023418278
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Material
Low Carbon Steel
Length
1-49/64 in
Pin Diameter
7/16 in
Finish
Zinc Yellow
Head Dia. (In.)
0.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-0437-2000
- Zoro #
- G023418278
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 2 in
- Length
- 1-49/64 in
- Pin Diameter
- 7/16 in
- Head Dia. (In.)
- 0.57 in
Details
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Zinc Yellow
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.438 in Dia x 1.766 in Overall Length x 2.000 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.