Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Yellow, 0.500 in Dia x 1.127 in Overall L x 1.360 in Shank L x 0.151 in Hole Dia
- Mfr # CLPSAEY-0500
- Zoro # G123424131
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Pin Diameter
1/2 in
Material
Low Carbon Steel
Head Dia. (In.)
0.62 in
Length
1.127 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPSAEY-0500
- Zoro #
- G123424131
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Zinc Yellow
Dimensions
- Shank Length
- 1.36 in
- Pin Diameter
- 1/2 in
- Head Dia. (In.)
- 0.62 in
- Length
- 1.127 in
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.500 in Dia x 1.127 in Overall Length x 1.360 in Shank Length x 0.151 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.