Clevis Pin, Zinc Yellow, 1.000 in Dia x 2.128 in Overall L x 2.410 in Shank L x 0.182 in Hole Dia
- Mfr # CLPSAEY-1000
- Zoro # G423413798
product price:Â
$
16.99
/ea
Sold in multiples of 100 for
$1,699.00
Key Features
Pin Diameter
1 in
Shank Length
2.41 in
Length
2.128 in
Head Dia. (In.)
1.18 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPSAEY-1000
- Zoro #
- G423413798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1 in
- Shank Length
- 2.41 in
- Length
- 2.128 in
- Head Dia. (In.)
- 1.18 in
Details
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 1.000 in Dia x 2.128 in Overall Length x 2.410 in Shank Length x 0.182 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.