Clevis Pin, Zn Plt Med Carbon Steel, 2 Dia x 3.375 Overall L x 4 Shk L x .25 Hole Dia
- Mfr # CLPZ-2000-4000
- Zoro # G023407470
product price:Â
$
86.39
/ea
Sold in multiples of 100 for
$8,639.00
Key Features
Head Dia. (In.)
2.395 in
Material
Medium Carbon Steel
Length
3-3/8 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPZ-2000-4000
- Zoro #
- G023407470
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia. (In.)
- 2.395 in
- Length
- 3-3/8 in
- Shank Length
- 4 in
- Pin Diameter
- 2 in
Details
- Item
- Standard Clevis Pin
- Material
- Medium Carbon Steel
- Finish
- Zinc Plated
Description
Clevis Pin - Zinc Plated Medium Carbon Steel - 2.000 in Dia x 3.375 in Overall Length x 4.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.