Clevis Pin, Zn Yelw Med Carbon Steel, 1.5 Dia x 4.375 Overall L x 5 Shk L x .25 Hole Dia
- Mfr # CLPY-1500-5000
- Zoro # G323402946
product price:Â
$
53.69
/ea
Sold in multiples of 100 for
$5,369.00
Key Features
Finish
Zinc Yellow
Material
Medium Carbon Steel
Length
4-3/8 in
Head Dia. (In.)
2.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-1500-5000
- Zoro #
- G323402946
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 4-3/8 in
- Head Dia. (In.)
- 2.02 in
- Pin Diameter
- 1-1/2 in
- Shank Length
- 5 in
Details
- Finish
- Zinc Yellow
- Material
- Medium Carbon Steel
- Item
- Standard Clevis Pin
Description
Clevis Pin - Zinc Yellow Medium Carbon Steel - 1.500 in Dia x 4.375 in Overall Length x 5.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.