Shop HUYETT
See all product information
Create Account
Coil Tension Snap & Lock Pin, Zinc Plated, 0.250 in Dia x 2.500 in L x 3.000 in Shank L
- Mfr # SNIC-0250-2500
- Zoro # G223402404
product price:Â
$
4.15
/ea
Sold in multiples of 10 for
$41.50
Key Features
Finish
Zinc Plated
Material
Low Carbon Steel
Length
2-1/2 in
Color
Silver
Shank Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNIC-0250-2500
- Zoro #
- G223402404
- UPC #
- -
- Country of Origin
- India
- Item
- Coil Tension Snap & Lock Pin
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Color
- Silver
Dimensions
- Length
- 2-1/2 in
- Shank Length
- 3 in
- Pin Dia.
- 1/4 in
Description
Coil Tension Snap & Lock Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 2.500 in Length x 3.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.