Shoulder Stop Detent Pin, T Handle, Zn Plt Med Carbon Steel, .625 Dia x 3.5 Eff L x .630 Hole Dia
- Mfr # DTP-0625-3500ST
- Zoro # G223409014
product price:Â
$
36.49
/ea
Sold in multiples of 10 for
$364.90
Key Features
Hole Diameter
0.63 in
Material
Medium Carbon Steel
Pin Dia.
5/8 in
Finish
Zinc Plated
Effective Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-0625-3500ST
- Zoro #
- G223409014
- UPC #
- -
- Country of Origin
- United States
- Material
- Medium Carbon Steel
- Item
- Shoulder Stop T-Handle
- Finish
- Zinc Plated
- Color
- Silver
Dimensions
- Hole Diameter
- 0.63 in
- Pin Dia.
- 5/8 in
- Effective Length
- 3-1/2 in
Description
Shoulder Stop Detent Pin - T Handle - Zinc Plated Medium Carbon Steel - 0.625 in Dia x 3.500 in Effective Length x 0.630 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.