Coil Tension Snap & Lock Pin, Zinc Plated, 0.750 in Dia x 6.000 in L x 7.312 in Shank L
- Mfr # SNIC-0750-6000
- Zoro # G823414050
product price:Â
$
28.65
/ea
Sold in multiples of 10 for
$286.50
Key Features
Pin Dia.
3/4 in
Shank Length
7-5/16 in
Length
6 in
Color
Silver
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNIC-0750-6000
- Zoro #
- G823414050
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Dia.
- 3/4 in
- Shank Length
- 7-5/16 in
- Length
- 6 in
Details
- Item
- Coil Tension Snap & Lock Pin
- Color
- Silver
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
Description
Coil Tension Snap & Lock Pin - Zinc Plated Low Carbon Steel - 0.750 in Dia x 6.000 in Length x 7.312 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.