Shop HUYETT
See all product information
Create Account
Detent Pin, Zinc Plated Medium Carbon Steel, 0.375 in Dia x 1.625 in Effective L x 0.379 in Hole Dia
- Mfr # DTP-0375-1625
- Zoro # G623401861
product price:Â
$
5.35
/ea
Sold in multiples of 10 for
$53.50
Key Features
Effective Length
1-5/8 in
Pin Dia.
3/8 in
Color
Silver
Hole Diameter
0.379 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-0375-1625
- Zoro #
- G623401861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Standard Detent Pin
- Color
- Silver
- Finish
- Zinc Plated
- Material
- Medium Carbon Steel
Dimensions
- Effective Length
- 1-5/8 in
- Pin Dia.
- 3/8 in
- Hole Diameter
- 0.379 in
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.375 in Dia x 1.625 in Effective Length x 0.379 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.