Shop HUYETT
See all product information
Create Account
Coil Tension Snap & Lock Pin, Zinc Plated, 1.000 in Dia x 6.250 in L x 7.061 in Shank L
- Mfr # SNIC-1000-6250H
- Zoro # G223421146
product price:Â
$
53.15
/ea
Sold in multiples of 10 for
$531.50
Key Features
Material
Low Carbon Steel
Finish
Zinc Plated
Color
Silver
Shank Length
7.061 in
Pin Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNIC-1000-6250H
- Zoro #
- G223421146
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 7.061 in
- Pin Dia.
- 1 in
- Length
- 6-1/4 in
Details
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Color
- Silver
- Item
- Coil Tension Snap & Lock Pin
Description
Coil Tension Snap & Lock Pin - Zinc Plated Low Carbon Steel - 1.000 in Dia x 6.250 in Length x 7.061 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.