This item is Discontinued.

Huyett Coiled Spring Pin, 1/8"x 1-1/8"HD HCS PL SPC-125-1125H

Coiled Spring Pin, 1/8"x 1-1/8"HD HCS PL (Discontinued)

  • Mfr # SPC-125-1125H
  • Zoro # G9152066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC-125-1125H
Zoro #
G9152066
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.125" (1/8)
Overall Length
1.125" (1-1/8)
Actual Dia. (Min.-Max)
0.130" to 0.136"
Fits Hole Dia. (Min.-Max.)
.125" - .129"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
2000 lbs
Finish
Plain

Description

Coiled Spring Pin,1/8"x 1-1/8"HD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.