This item is Discontinued.

Huyett Coiled Spring Pin 3/32 x 3/4 SD SS420 PV SPCSP-093-0750

Coiled Spring Pin 3/32 x 3/4 SD SS420 PV (Discontinued)

  • Mfr # SPCSP-093-0750
  • Zoro # G900398624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCSP-093-0750
Zoro #
G900398624
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.094" (3/32)
Actual Dia. (Min.-Max)
0.099" to 0.105"
Fits Hole Dia. (Min.-Max.)
.093" - .097"
Overall Length
.750" (3/4)

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
775 lbs
Rockwell Hardness
HV 460-560
Finish
Passivated

Description

Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 3/32 x 3/4 SD SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.