This item is Discontinued.

Huyett Coiled Spring Pin 5/32 x 3/4 SD SS420 PV SPCSP-156-0750

Coiled Spring Pin 5/32 x 3/4 SD SS420 PV (Discontinued)

  • Mfr # SPCSP-156-0750
  • Zoro # G000398579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCSP-156-0750
Zoro #
G000398579
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.156" (5/32)
Actual Dia. (Min.-Max)
0.163" to 0.171"
Fits Hole Dia. (Min.-Max.)
.155" - .160"
Overall Length
.750" (3/4)

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
Stainless Steel
Fastener Finish
Passivated
Standards
ASME B18.8.2
Rockwell Hardness
HV 460-560
Double Shear Strength (Lbs.)
2200 lbs

Description

Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 5/32 x 3/4 SD SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.