Coiled Spring Pin, HD, Phosphate Coat High Carbon Steel, 0.094 in Dia x 0.688 in L
- Mfr # MS39086-083
- Zoro # G323401727
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Double Shear Strength (Lbs.)
1000 lb
Rockwell Hardness
HRC 46-53
Finish
Phosphate Coated
Standards
MS39086
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS39086-083
- Zoro #
- G323401727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 11/16 in
- Pin Diameter
- 3/32 in
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 1000 lb
- Rockwell Hardness
- HRC 46-53
- Finish
- Phosphate Coated
- Standards
- MS39086
- Material
- 1070-1095 High Carbon Steel
Description
Mil. Spec. MS39086-083 Coiled Spring Pin, Heavy Duty - Phosphate Coated High Carbon Steel - 0.094 in Dia x 0.688 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.