Coiled Spring Pin, HD, Phosphate Coat High Carbon Steel, 0.438 in Dia x 3.000 in L
- Mfr # SPCP-437-3000H
- Zoro # G423419233
product price:Â
$
10.59
/ea
Sold in multiples of 500 for
$5,295.00
Key Features
Finish
Phosphate Coated
Double Shear Strength (Lbs.)
18000 lb
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCP-437-3000H
- Zoro #
- G423419233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 3 in
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 18000 lb
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Material
- 1070-1095 High Carbon Steel
- Standards
- MS39086
Description
Mil. Spec. MS39086-52 Coiled Spring Pin, Heavy Duty - Phosphate Coated High Carbon Steel - 0.438 in Dia x 3.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.