Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, HD, Phosphate Coat High Carbon Steel, 0.625 in Dia x 5.000 in L
- Mfr # SPCP-625-5000H
- Zoro # G923408553
product price:Â
$
56.29
/ea
Sold in multiples of 100 for
$5,629.00
Key Features
Material
1070-1095 High Carbon Steel
Finish
Phosphate Coated
Standards
MS39086
Double Shear Strength (Lbs.)
48000 lb
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCP-625-5000H
- Zoro #
- G923408553
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/8 in
- Shank Length
- 5 in
Details
- Material
- 1070-1095 High Carbon Steel
- Finish
- Phosphate Coated
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- MS39086
- Double Shear Strength (Lbs.)
- 48000 lb
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
Description
Mil. Spec. MS39086-52 Coiled Spring Pin, Heavy Duty - Phosphate Coated High Carbon Steel - 0.625 in Dia x 5.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.