Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 302 SS, 0.094 in Dia x 0.750 in Length
- Mfr # MS39086-494
- Zoro # G423401467
product price:Â
$
0.67
/ea
Sold in multiples of 100 for
$67.00
Key Features
Shank Length
3/4 in
Material
302 Stainless Steel
Double Shear Strength (Lbs.)
800 lb
Finish
Plain
Material Grade/Class
302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-494
- Zoro #
- G423401467
- UPC #
- -
- Country of Origin
- United States
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 302 Stainless Steel
- Double Shear Strength (Lbs.)
- 800 lb
- Finish
- Plain
- Material Grade/Class
- 302
- Standards
- MS39086
Dimensions
- Shank Length
- 3/4 in
- Pin Diameter
- 3/32 in
Description
Mil. Spec. MS39086-494 Coiled Spring Pin, Heavy Duty - 302 Stainless Steel - 0.094 in Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.