Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 302 SS, 0.188 in Dia x 0.625 in Length
- Mfr # MS39086-532
- Zoro # G723411500
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Standards
MS39086
Double Shear Strength (Lbs.)
3500 lb
Material Grade/Class
302
Shank Length
5/8 in
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-532
- Zoro #
- G723411500
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS39086
- Double Shear Strength (Lbs.)
- 3500 lb
- Material Grade/Class
- 302
- Material
- 302 Stainless Steel
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 5/8 in
Description
Mil. Spec. MS39086-532 Coiled Spring Pin, Heavy Duty - 302 Stainless Steel - 0.188 in Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.