Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 410/420 SS, 0.125 in Dia x 0.438 in Length
- Mfr # MS39086-138
- Zoro # G823402965
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Double Shear Strength (Lbs.)
2100 lb
Material
410/420 Stainless Steel
Material Grade/Class
410/420
Finish
Plain
Standards
MS39086
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-138
- Zoro #
- G823402965
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 2100 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 410/420 Stainless Steel
- Material Grade/Class
- 410/420
- Finish
- Plain
- Standards
- MS39086
- Rockwell Hardness
- HRC 46-55
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 7/16 in
Description
Mil. Spec. MS39086-138 Coiled Spring Pin, Heavy Duty - 410/420 Stainless Steel - 0.125 in Dia x 0.438 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.