Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 410/420 SS, 0.125 in Dia x 0.938 in Length
- Mfr # MS39086-144
- Zoro # G223413189
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Standards
MS39086
Material
410/420 Stainless Steel
Rockwell Hardness
HRC 46-55
Double Shear Strength (Lbs.)
2100 lb
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS39086-144
- Zoro #
- G223413189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 15/16 in
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- MS39086
- Material
- 410/420 Stainless Steel
- Rockwell Hardness
- HRC 46-55
- Double Shear Strength (Lbs.)
- 2100 lb
- Finish
- Plain
Description
Mil. Spec. MS39086-144 Coiled Spring Pin, Heavy Duty - 410/420 Stainless Steel - 0.125 in Dia x 0.938 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.