Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.125 in Dia x 1.250 in Length
- Mfr # SPCSP-125-1250H
- Zoro # G423413644
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 460-560
Double Shear Strength (Lbs.)
2000 lb
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-125-1250H
- Zoro #
- G423413644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/4 in
- Pin Diameter
- 1/8 in
Details
- Finish
- Plain
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 460-560
- Double Shear Strength (Lbs.)
- 2000 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Material Grade/Class
- 420
- Material
- 420 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.