Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.250 in Dia x 1.875 in Length
- Mfr # SPCSP-250-1875H
- Zoro # G623414366
product price:Â
$
3.49
/ea
Sold in multiples of 100 for
$349.00
Key Features
Material
420 Stainless Steel
Standards
ASME B18.8.2
Finish
Plain
Double Shear Strength (Lbs.)
7800 lb
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-250-1875H
- Zoro #
- G623414366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-7/8 in
- Pin Diameter
- 1/4 in
Details
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 7800 lb
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 460-560
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.