Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.250 in Dia x 1.625 in Length
- Mfr # SPCSP-250-1625H
- Zoro # G223415725
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Rockwell Hardness
HV 460-560
Finish
Plain
Double Shear Strength (Lbs.)
7800 lb
Standards
ASME B18.8.2
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-250-1625H
- Zoro #
- G223415725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-5/8 in
- Pin Diameter
- 1/4 in
Details
- Rockwell Hardness
- HV 460-560
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 7800 lb
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.