Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.250 in Dia x 2.000 in Length
- Mfr # SPCSP-250-2000H
- Zoro # G723421370
product price:Â
$
3.25
/ea
Sold in multiples of 100 for
$325.00
Key Features
Material Grade/Class
420
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
7800 lb
Rockwell Hardness
HV 460-560
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-250-2000H
- Zoro #
- G723421370
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 420
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 7800 lb
- Rockwell Hardness
- HV 460-560
- Material
- 420 Stainless Steel
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.