Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.312 in Dia x 2.000 in Length
- Mfr # SPCSP-312-2000H
- Zoro # G523414497
product price:Â
$
5.89
/ea
Sold in multiples of 100 for
$589.00
Key Features
Rockwell Hardness
HV 460-560
Finish
Plain
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
12000 lb
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-312-2000H
- Zoro #
- G523414497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 5/16 in
Details
- Rockwell Hardness
- HV 460-560
- Finish
- Plain
- Material
- 420 Stainless Steel
- Double Shear Strength (Lbs.)
- 12000 lb
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.