Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.250 in Dia x 2.500 in Length
- Mfr # SPCSP-250-2500H
- Zoro # G823402118
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Finish
Plain
Rockwell Hardness
HV 460-560
Material Grade/Class
420
Double Shear Strength (Lbs.)
7800 lb
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-250-2500H
- Zoro #
- G823402118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 2-1/2 in
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Plain
- Rockwell Hardness
- HV 460-560
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 7800 lb
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.