Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.125 in Dia x 1.500 in Length
- Mfr # SPCSP-125-1500H
- Zoro # G323419258
product price:Â
$
0.80
/ea
Sold in multiples of 100 for
$80.00
Key Features
Rockwell Hardness
HV 460-560
Material Grade/Class
420
Double Shear Strength (Lbs.)
2000 lb
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-125-1500H
- Zoro #
- G323419258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 1-1/2 in
Details
- Rockwell Hardness
- HV 460-560
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 2000 lb
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.