Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 6150 Alloy Steel, 0.625 in Dia x 4.000 in Length
- Mfr # SPC-625-4000H
- Zoro # G923415667
product price:Â
$
37.25
/ea
Sold in multiples of 100 for
$3,725.00
Key Features
Rockwell Hardness
HV 423-544
Standards
ASME B18.8.2
Finish
Plain
Material
6150 Alloy Steel
Double Shear Strength (Lbs.)
48000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-625-4000H
- Zoro #
- G923415667
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 423-544
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Plain
- Material
- 6150 Alloy Steel
- Double Shear Strength (Lbs.)
- 48000 lb
Dimensions
- Pin Diameter
- 5/8 in
- Shank Length
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.