Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 6150 Alloy Steel, 0.750 in Dia x 5.000 in Length
- Mfr # SPC-750-5000H
- Zoro # G523405464
product price:Â
$
53.25
/ea
Sold in multiples of 100 for
$5,325.00
Key Features
Standards
ASME B18.8.2
Material
6150 Alloy Steel
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
70000 lb
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-750-5000H
- Zoro #
- G523405464
- UPC #
- -
- Country of Origin
- United States
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.2
- Material
- 6150 Alloy Steel
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 70000 lb
- Finish
- Plain
Dimensions
- Shank Length
- 5 in
- Pin Diameter
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.