Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 6150 Alloy Steel, 0.625 in Dia x 2.250 in Length
- Mfr # SPC-625-2250H
- Zoro # G123408476
product price:Â
$
14.15
/ea
Sold in multiples of 100 for
$1,415.00
Key Features
Finish
Plain
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
48000 lb
Material
6150 Alloy Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-625-2250H
- Zoro #
- G123408476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/8 in
- Shank Length
- 2-1/4 in
Details
- Finish
- Plain
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 48000 lb
- Material
- 6150 Alloy Steel
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.