Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.188 in Dia x 1.125 in Length
- Mfr # SPC-187-1125H
- Zoro # G923402025
product price:Â
$
0.64
/ea
Sold in multiples of 100 for
$64.00
Key Features
Pin Diameter
3/16 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
4500 lb
Rockwell Hardness
HV 420-545
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-187-1125H
- Zoro #
- G923402025
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 4500 lb
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.