Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.188 in Dia x 1.250 in Length
- Mfr # SPC-187-1250H
- Zoro # G223410263
product price:Â
$
0.74
/ea
Sold in multiples of 100 for
$74.00
Key Features
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
4500 lb
Pin Diameter
3/16 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-187-1250H
- Zoro #
- G223410263
- UPC #
- -
- Country of Origin
- Czechia
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 4500 lb
- Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
Dimensions
- Shank Length
- 1-1/4 in
- Pin Diameter
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.