Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.250 in Dia x 1.875 in Length
- Mfr # SPC-250-1875H
- Zoro # G423412562
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Double Shear Strength (Lbs.)
7800 lb
Finish
Plain
Pin Diameter
1/4 in
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-250-1875H
- Zoro #
- G423412562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-7/8 in
- Pin Diameter
- 1/4 in
Details
- Double Shear Strength (Lbs.)
- 7800 lb
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.