Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.312 in Dia x 1.500 in Length
- Mfr # SPC-312-1500H
- Zoro # G723409231
product price:Â
$
2.25
/ea
Sold in multiples of 100 for
$225.00
Key Features
Double Shear Strength (Lbs.)
12000 lb
Pin Diameter
5/16 in
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-312-1500H
- Zoro #
- G723409231
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 12000 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.2
- Finish
- Plain
Dimensions
- Shank Length
- 1-1/2 in
- Pin Diameter
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.