Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.500 in Dia x 2.750 in Length
- Mfr # SPC-500-2750H
- Zoro # G723401532
product price:Â
$
8.79
/ea
Sold in multiples of 100 for
$879.00
Key Features
Pin Diameter
1/2 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
32000 lb
Rockwell Hardness
HV 420-545
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-500-2750H
- Zoro #
- G723401532
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 2-3/4 in
Details
- Standards
- ASME B18.8.2
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 32000 lb
- Rockwell Hardness
- HV 420-545
- Finish
- Plain
- Material
- 1070-1095 High Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.