Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.500 in Dia x 3.000 in Length
- Mfr # SPC-500-3000H
- Zoro # G723419803
product price:Â
$
9.69
/ea
Sold in multiples of 100 for
$969.00
Key Features
Double Shear Strength (Lbs.)
32000 lb
Pin Diameter
1/2 in
Material
1070-1095 High Carbon Steel
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC-500-3000H
- Zoro #
- G723419803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 3 in
Details
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 32000 lb
- Material
- 1070-1095 High Carbon Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 420-545
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.