Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Nickel Plated 302/304 Stainless Steel, 0.250 in Dia x 1.750 in Length
- Mfr # SPC3P-250-1750H
- Zoro # G523415371
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Material
302/304 Stainless Steel
Double Shear Strength (Lbs.)
6200 lb
Standards
ASME B18.8.2
Pin Diameter
1/4 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC3P-250-1750H
- Zoro #
- G523415371
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/4 in
- Pin Diameter
- 1/4 in
Details
- Material
- 302/304 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 6200 lb
- Standards
- ASME B18.8.2
- Finish
- Nickel Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.