Coiled Spring Pin, Heavy Duty, Passivated 302/304 Stainless Steel, 4 mm Dia x 18 mm Length
- Mfr # SPCM3P-040-018H
- Zoro # G323401871
product price:Â
$
0.85
/ea
Sold in multiples of 100 for
$85.00
Key Features
Double Shear Strength (Lbs.)
10 kN
Standards
ASME B18.8.3M / ISO 8748
Finish
Nickel Plated
Material
302/304 Stainless Steel
Pin Diameter
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCM3P-040-018H
- Zoro #
- G323401871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 18 mm
- Pin Diameter
- 4 mm
Details
- Double Shear Strength (Lbs.)
- 10 kN
- Standards
- ASME B18.8.3M / ISO 8748
- Finish
- Nickel Plated
- Material
- 302/304 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.