Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Passivated 420 Stainless Steel, 3 mm Dia x 8 mm Length
- Mfr # SPCMSP-030-008H
- Zoro # G123401187
product price:Â
$
0.64
/ea
Sold in multiples of 100 for
$64.00
Key Features
Standards
ASME B18.8.3M / ISO 8748
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
7.6 kN
Finish
Polished Chrome
Rockwell Hardness
HV 460-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCMSP-030-008H
- Zoro #
- G123401187
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.3M / ISO 8748
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 7.6 kN
- Finish
- Polished Chrome
- Rockwell Hardness
- HV 460-560
Dimensions
- Shank Length
- 8 mm
- Pin Diameter
- 3 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.