Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Zinc Plated Low Carbon Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.000 in L
- Mfr # GP-0125-1000-H
- Zoro # G523406942
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Fastener Finish
Zinc Plated
Basic Material
Low Carbon Steel
Pin Item
Type H Grooved Pin
Small End Dia.
0.123 in
Double Shear Strength (Lbs.)
1600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0125-1000-H
- Zoro #
- G523406942
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.123 in
- Overall Length
- 1 in
- Pin Dia.
- 1/8 in
Details
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
- Pin Item
- Type H Grooved Pin
- Double Shear Strength (Lbs.)
- 1600 lb
- Standards
- ASME B18.8.2
Description
Type H Grooved Pin - Zinc Plated Low Carbon Steel - 0.125 in Dia x 0.123 in Small End Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.