Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Polished Chrome 420 Stainless Steel, 0.125 in Dia x 0.500 in Length
- Mfr # SPCS-125-0500H
- Zoro # G023400754
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Rockwell Hardness
HV 460-560
Material
420 Stainless Steel
Finish
Polished Chrome
Material Grade/Class
420/51420
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCS-125-0500H
- Zoro #
- G023400754
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 460-560
- Material
- 420 Stainless Steel
- Finish
- Polished Chrome
- Item
- Coiled Spring Pin, Heavy Duty
- Material Grade/Class
- 420/51420
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 2000 lb
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.