Coiled Spring Pin, Heavy Duty, Zinc Plated High Carbon Steel, 0.188 in Dia x 1.750 in Length
- Mfr # SPCZ-187-1750H
- Zoro # G923414721
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Finish
Zinc Plated
Material
1070-1095 High Carbon Steel
Material Grade/Class
1070-1095
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
4500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCZ-187-1750H
- Zoro #
- G923414721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/4 in
- Pin Diameter
- 3/16 in
Details
- Finish
- Zinc Plated
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 4500 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Rockwell Hardness
- HV 420-545
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.