Coiled Spring Pin, Heavy Duty, Zinc Plated High Carbon Steel, 6 mm Dia x 50 mm Length
- Mfr # SPCMZ-060-050H
- Zoro # G923420364
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
6744 lb
Rockwell Hardness
HV 420-545
Standards
ASME B18.8.3M
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCMZ-060-050H
- Zoro #
- G923420364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 6 mm
- Shank Length
- 50 mm
Details
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 6744 lb
- Item
- Coiled Spring Pin, Heavy Duty
- Rockwell Hardness
- HV 420-545
- Standards
- ASME B18.8.3M
- Finish
- Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.